- 8 1/4 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Outside Head Width | 11701 in |
| Inch/Metric | Inch |
| Finish | Satin |
| Overall Length | 8 1/4 in |
| Head Thickness | 5/16 in |
| Weight | 0.38 LB |
| EAN or UPC | 662679050108 |

