- 8 63/64 in Overall Length
- Black Oxide Finish
- Inch
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Head Width | 1 37/64 in |
| Overall Length | 8 63/64 in |
| Wrench Opening | 11/16 in x 3/4 in |
| Head Width Two | 1 13/32 in |
| Opening Two | 3/4 in |
| Finish | Black Oxide |
| Head Thickness Two | 5/16 in |
| Outside Head Width | 1 37/64 in |
| Head Thickness | 5/16 in |
| Weight | 0.47 LB |
| EAN or UPC | 662679090395 |

