- 9 1/2 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Head Width | 1 25/32 in |
| Overall Length | 9 1/2 in |
| Wrench Type | 15° Angle |
| Opening Two | 7/8 in |
| Wrench Opening | 3/4 in x 7/8 in |
| Head Thickness Two | 11/32 in |
| Outside Head Width | 1 25/32 in |
| Head Width Two | 1 37/64 in |
| Finish | Satin |
| Inch/Metric | Inch |
| Head Thickness | 11/32 in |
| Weight | 0.6 LB |
| EAN or UPC | 662679050139 |

