- 10 in Length
- 1 3/8 in Length Of Cut
- Aviation Snip
- Left Cut Style
- Red Handle Color
features
- Available in straight, left, or right models.
- Compound leverage multiplies handle pressure and increases control for intricate cutting.
- Serrated blades for maximum grip of the material being cut.
- Color coded vinyl grips.
| Cut Style | Left |
| Length | 10 in |
| Length of Cut | 1 3/8 in |
| Family Name | Aviation Left Snips |
| Snip Type | Aviation |
| Weight | 0.865 LB |
| EAN or UPC | 662679030001 |

