- 10 in Length
- 1 3/8 in Length Of Cut
- Aviation Snip
- Right Cut Style
- Green Handle Color
features
- Available in straight, left, or right models.
- Compound leverage multiplies handle pressure and increases control for intricate cutting.
- Serrated blades for maximum grip of the material being cut.
- Color coded vinyl grips.
| Length | 10 in |
| Cut Style | Right |
| Snip Type | Aviation |
| Length of Cut | 1 3/8 in |
| Family Name | Aviation Right Snips |
| Weight | 0.875 LB |
| EAN or UPC | 662679030018 |

