- Aviation Snips
- Straight Cut
- 1 3/8" Cut Length
- 10" Overall Length
features
- Compound leverage multiplies handle pressure and increases control for intricate cutting
- Serrated blades for maximum grip of the material being cut
| Cut Style | Straight |
| Length | 10 in |
| Grip Color | Yellow |
| Snip Type | Aviation |
| Length of Cut | 1 3/8 in |
| Weight | 0.93 LB |
| EAN or UPC | 662679030025 |

