- 11 1/2 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Finish | Satin |
| Outside Head Width | 2 1/64 in |
| Head Width | 2 1/64 in |
| Inch/Metric | Inch |
| Head Thickness | 13/32 in |
| Opening Two | 1 in |
| Wrench Type | 15° Angle |
| Head Thickness Two | 13/32 in |
| Wrench Opening | 15/16 in x 1 in |
| Overall Length | 11 1/2 in |
| Head Width Two | 1 29/32 in |
| Weight | 0.92 LB |
| EAN or UPC | 662679050160 |

