- 13 9/16 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Wrench Type | 15° Angle |
| Finish | Satin |
| Opening Two | 1 1/4 in |
| Head Thickness Two | 15/32 in |
| Inch/Metric | Inch |
| Wrench Opening | 1 1/16 in x 1 1/4 in |
| Overall Length | 13 9/16 in |
| Head Thickness | 15/32 in |
| Outside Head Width | 2 33/64 in |
| Head Width Two | 2 5/32 in |
| Head Width | 2 33/64 in |
| Weight | 1.5 LB |
| EAN or UPC | 662679050184 |

