- 15 3/4 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Outside Head Width | 2 57/64 in |
| Wrench Type | 15° Angle |
| Head Width | 2 57/64 in |
| Opening Two | 1 7/16 in |
| Head Thickness Two | 35/64 in |
| Head Thickness | 9/16 in |
| Overall Length | 15 3/4 in |
| Finish | Satin |
| Inch/Metric | Inch |
| Head Width Two | 2 23/32 in |
| Wrench Opening | 1 3/8 in x 1 7/16 in |
| Weight | 2.35 LB |
| EAN or UPC | 662679050207 |

