- 4 1/2 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Wrench Opening | 6 mm x 7 mm |
| Head Thickness | 3/16 in |
| Wrench Type | 15° Angle |
| Outside Head Width | 41/64 in |
| Head Width | 16.3 mm |
| Head Width Two | 12.7 mm |
| Opening Two | 7 mm |
| Head Thickness Two | 4.4 mm |
| Finish | Satin |
| Overall Length | 4 1/2 in |
| Inch/Metric | Metric |
| Weight | 0.06 LB |
| EAN or UPC | 662679050214 |

