- 15 7/8 in Overall Length
- Black Oxide Finish
- Inch
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Outside Head Width | 2 57/64 in |
| Head Width | 2 57/64 in |
| Head Thickness | 17/32 in |
| Head Thickness Two | 17/32 in |
| Overall Length | 15 7/8 in |
| Wrench Opening | 1 3/8 in x 1 7/16 in |
| Opening Two | 1 7/16 in |
| Head Width Two | 2 23/32 in |
| Weight | 2.36 LB |
| EAN or UPC | 662679090463 |

