- 17 1/16 in Overall Length
- Black Oxide Finish
- Inch
features
- Non-reflective black oxide finish for use where non-plated products are required.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Head Thickness | 39/64 in |
| Wrench Type | 15° Angle |
| Opening Two | 1 5/8 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Head Width | 3 1/64 in |
| Overall Length | 17 1/16 in |
| Head Width Two | 2 61/64 in |
| Outside Head Width | 3 1/64 in |
| Head Thickness Two | 39/64 in |
| Wrench Opening | 1 1/2 in x 1 5/8 in |
| Weight | 3.34 LB |
| EAN or UPC | 662679090470 |

