- 18 1/2 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Overall Length | 18 1/2 in |
| Opening Two | 1 13/16 in |
| Wrench Type | 15° Angle |
| Finish | Satin |
| Wrench Opening | 1 11/16 in x 1 13/16 in |
| Head Width | 3 41/64 in |
| Inch/Metric | Inch |
| Head Thickness Two | 45/64 in |
| Head Width Two | 3 25/64 in |
| Outside Head Width | 3 41/64 in |
| Head Thickness | 23/32 in |
| Weight | 4.71 LB |
| EAN or UPC | 662679050245 |

