- 20 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Inch/Metric | Inch |
| Head Width Two | 3 41/64 in |
| Wrench Type | 15° Angle |
| Overall Length | 20 in |
| Outside Head Width | 4 1/32 in |
| Head Thickness | 23/32 in |
| Head Width | 4 1/32 in |
| Head Thickness Two | 45/64 in |
| Wrench Opening | 1 7/8 in x 2 in |
| Finish | Satin |
| Opening Two | 2 in |
| Weight | 6.27 LB |
| EAN or UPC | 662679050252 |

