- Full Polish Finish
- Inch
features
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- Double nickel strike for rust resistance and prolonged life.
- 15° and 60° angle heads.
| Opening (15° X 60° Angle) | 3112, 3/8 in x 3/8 in, 3114, 7/16 in x 7/16 in, 3116, 1/2 in x 1/2 in, 3118, 9/16 in x 9/16 in, 3120, 5/8 in x 5/8 in, 3122, 11/16 in x 11/16 in, 3124, 3/4 in x 3/4 in, 3126, 13/16 in x 13/16 in, 3128, 7/8 in x 7/8 in, 3130, 15/16 in x 15/16 in, 3132, 1 in x 1 in, 3 |
| Inch/Metric | Inch |
| No. of Pieces | 14 |
| Finish | Full Polish |
| Package Type | Pouch |
| Weight | 5.63 LB |
| EAN or UPC | 662679051990 |

