- Full Polish Finish
- Metric
features
- Full polish finish provides corrosion and easy-to-clean surfaces.
- 15° and 60° angle heads allow wrench to be used in four different turning angles for greater access in tight work areas.
| No. of Pieces | 11 |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 1.75 LB |
| EAN or UPC | 662679052003 |

