- 5 3/4 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Finish | Satin |
| Head Thickness | 7/32 in |
| Head Thickness Two | 5.6 mm |
| Wrench Type | 15° Angle |
| Opening Two | 11 mm |
| Wrench Opening | 10 mm x 11 mm |
| Head Width | 23 mm |
| Overall Length | 5 3/4 in |
| Head Width Two | 19.8 mm |
| Outside Head Width | 29/32 in |
| Inch/Metric | Metric |
| Weight | 0.13 LB |
| EAN or UPC | 662679050276 |

