- 5 1/4 in Overall Length
- Full Polish Finish
- Metric
features
- Full polish finish prevents corrosion.
- 15° and 60° angle heads allow wrench to be used in four different turning angles for greater access in tight work areas.
| Finish | Full Polish |
| Overall Length | 5 1/4 in |
| Inch/Metric | Metric |
| Head Thickness | 1/4 in |
| Outside Head Width | 59/64 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679051716 |

