- 5 5/8 in Overall Length
- Full Polish Finish
- Metric
features
- Full polish finish provides corrosion and easy to clean surfaces.
- 15° and 60° angle heads allow wrench to be used in four different turning angles for greater access in tight work areas.
| Finish | Full Polish |
| Outside Head Width | 1 7/64 in |
| Inch/Metric | Metric |
| Overall Length | 5 5/8 in |
| Head Thickness | 1/4 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679051730 |

