- 5 1/4 in Overall Length
- Full Polish Finish
- Inch
features
- Full polish finish provides corrosion and easy-to-clean surfaces.
- Double nickel strike for rust resistance and prolonged life.
- 15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas.
| Wrench Opening | 1/2 in |
| Outside Head Width | 1 in |
| Wrench Type | 15° & 60° Angle |
| Finish | Full Polish |
| Head Thickness | 1/4 in |
| Inch/Metric | Inch |
| Overall Length | 5 1/4 in |
| Head Width | 1 in |
| Weight | 0.1 LB |
| EAN or UPC | 662679051464 |

