- 6 1/8 in Overall Length
- Full Polish Finish
- Metric
features
- Full polish finish prevents corrosion.
- 15° and 60° angle heads allow wrench to be used in four different turning angles for greater access in tight work areas.
| Overall Length | 6 1/8 in |
| Head Thickness | 9/32 in |
| Outside Head Width | 1 7/32 in |
| Inch/Metric | Metric |
| Finish | Full Polish |
| Weight | 0.16 LB |
| EAN or UPC | 662679051754 |

