- 12 3/4 in Length
- 2 3/4 in Length Of Cut
- Duckbill Snip
features
- Duckbill snips are designed for circle and odd shaped radius cutting.
- Plastisol grips for added comfort.
| Length | 12 3/4 in |
| Length of Cut | 2 3/4 in |
| Snip Type | Duckbill |
| Family Name | Duckbill Snips |
| Weight | 1.94 LB |
| EAN or UPC | 662679030063 |

