- 6 3/8 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Finish | Satin |
| Overall Length | 6 3/8 in |
| Head Thickness Two | 6.4 mm |
| Inch/Metric | Metric |
| Wrench Opening | 12 mm x 13 mm |
| Head Thickness | 1/4 in |
| Wrench Type | 15° Angle |
| Head Width Two | 23 mm |
| Outside Head Width | 1 1/32 in |
| Head Width | 26.2 mm |
| Opening Two | 13 mm |
| Weight | 0.17 LB |
| EAN or UPC | 662679050283 |

