- 12 1/4 in Overall Length
- Full Polish Finish
- Inch
features
- Full polish finish provides corrosion and easy-to-clean surfaces.
- Double nickel strike for rust resistance and prolonged life.
- 15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas.
| Overall Length | 12 1/4 in |
| Wrench Opening | 1 1/4 in |
| Outside Head Width | 2 11/32 in |
| Wrench Type | 15° & 60° Angle |
| Head Width | 2 11/32 in |
| Finish | Full Polish |
| Head Thickness | 13/32 in |
| Inch/Metric | Inch |
| Weight | 1.0 LB |
| EAN or UPC | 662679051587 |

