- 7 19/32 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Outside Head Width | 1 9/32 in |
| Wrench Type | 15° Angle |
| Finish | Satin |
| Overall Length | 7 19/32 in |
| Inch/Metric | Metric |
| Head Width Two | 29 mm |
| Opening Two | 15 mm |
| Head Width | 32.5 mm |
| Head Thickness | 9/32 in |
| Wrench Opening | 14 mm x 15 mm |
| Head Thickness Two | 7.1 mm |
| Weight | 0.3 LB |
| EAN or UPC | 662679050290 |

