- 13 1/8 in Overall Length
- Full Polish Finish
- Inch
features
- Full polish finish provides corrosion and easy-to-clean surfaces.
- Double nickel strike for rust resistance and prolonged life.
- 15° and 60° angle heads combined with the same size opening on both ends allow wrench to be used in four different turning angles for greater access in tight work areas.
| Wrench Opening | 1 5/16 in |
| Finish | Full Polish |
| Head Width | 2 29/64 in |
| Wrench Type | 15° & 60° Angle |
| Head Thickness | 7/16 in |
| Inch/Metric | Inch |
| Overall Length | 13 1/8 in |
| Outside Head Width | 2 29/64 in |
| Weight | 1.11 LB |
| EAN or UPC | 662679051594 |

