- 8 15/64 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Overall Length | 8 15/64 in |
| Head Thickness | 5/16 in |
| Head Width | 35.7 mm |
| Inch/Metric | Metric |
| Finish | Satin |
| Head Width Two | 32.5 mm |
| Outside Head Width | 1 13/32 in |
| Wrench Type | 15° Angle |
| Opening Two | 17 mm |
| Head Thickness Two | 7.5 mm |
| Wrench Opening | 16 mm x 17 mm |
| Weight | 0.33 LB |
| EAN or UPC | 662679050306 |

