- 8 55/64 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Wrench Type | 15° Angle |
| Head Thickness | 11/32 in |
| Head Thickness Two | 8.3 mm |
| Outside Head Width | 1 37/64 in |
| Opening Two | 19 mm |
| Finish | Satin |
| Wrench Opening | 18 mm x 19 mm |
| Overall Length | 8 55/64 in |
| Inch/Metric | Metric |
| Head Width | 40.1 mm |
| Head Width Two | 35.8 mm |
| Weight | 0.45 LB |
| EAN or UPC | 662679050313 |

