- Inch
- 12 Pieces
| Inch/Metric | Inch |
| Family Name | 12 Pieces Double Open End Wrench Set |
| Size Range | 13/64 in to 3/8 in |
| No. of Pieces | 12 |
| Weight | 0.62 LB |
| EAN or UPC | 662679998578 |
| Inch/Metric | Inch |
| Family Name | 12 Pieces Double Open End Wrench Set |
| Size Range | 13/64 in to 3/8 in |
| No. of Pieces | 12 |
| Weight | 0.62 LB |
| EAN or UPC | 662679998578 |