- 9 31/64 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Overall Length | 9 31/64 in |
| Head Width Two | 40 mm |
| Inch/Metric | Metric |
| Head Width | 46.1 mm |
| Finish | Satin |
| Outside Head Width | 1 13/16 in |
| Head Thickness Two | 8.7 mm |
| Wrench Type | 15° Angle |
| Wrench Opening | 20 mm x 22 mm |
| Head Thickness | 11/32 in |
| Opening Two | 22 mm |
| Weight | 0.58 LB |
| EAN or UPC | 662679050320 |

