- 3 1/2 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° and 60° angle heads.
- Standard open end configuration.
| Overall Length | 3 1/2 in |
| Outside Head Width | 19/32 in |
| Finish | Satin |
| Inch/Metric | Inch |
| Head Thickness | 5/32 in |
| Weight | 0.03 LB |
| EAN or UPC | 662679050399 |

