- 11 3/8 in Overall Length
- Satin Finish
- Metric
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 15° angle heads.
- Special heat-treated alloy steel permits slim shanks for strength and durability.
- Standard open end configuration.
| Wrench Type | 15° Angle |
| Inch/Metric | Metric |
| Opening Two | 36 mm |
| Head Thickness Two | 10.3 mm |
| Head Thickness | 13/32 in |
| Overall Length | 11 3/8 in |
| Head Width | 51.2 mm |
| Head Width Two | 48.5 mm |
| Finish | Satin |
| Wrench Opening | 24 mm x 36.0 mm |
| Outside Head Width | 2 1/64 in |
| Weight | 0.88 LB |
| EAN or UPC | 662679050429 |

