- Satin Finish
- Inch
features
- Satin finish.
- 15°and 75° angle heads.
- Compact shank design and short length for access in confined spaces.
- Standard open end configuration.
| No. of Pieces | 9 |
| Inch/Metric | Inch |
| Opening (15° X 60° Angle) | 3314, 7/32 in x 7/32 in, 3315, 15/64 in x 15/64 in, 3316, 1/4 in x 1/4 in, 3318, 9/32 in x 9/32 in, 3320, 5/16 in x 5/16 in, 3322, 11/32 in x 11/32 in, 3324, 3/8 in x 3/8 in, 3328, 7/16 in x 7/16 in, 3332, 1/2 in x 1/2 in |
| Package Type | Pouch |
| Finish | Satin |
| Weight | 0.45 LB |
| EAN or UPC | 662679050955 |

