- 10 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Ultra-thin profile and long handle produce improved access to hard-to-reach fasteners.
- Use when high leverage or distance from a hot assembly is required.
- Opening is designed to cover tappets, screws and lock nuts without excessive overhang which improves access.
| Head Width Two | 1 1/64 in |
| Opening Two | 1/2 in |
| Overall Length | 10 in |
| Head Thickness Two | 11/64 in |
| Head Width | 1 3/32 in |
| Inch/Metric | Inch |
| Wrench Type | 15° Angle |
| Finish | Satin |
| Wrench Opening | 7/16 in x 1/2 in |
| Head Thickness | 3/16 in |
| Outside Head Width | 1 3/32 in |
| Weight | 0.2 LB |
| EAN or UPC | 662679050542 |

