- Phillips® Offset Screwdriver
- #3, #4 Phillips® Tip
- 6 1/8" Overall Length
| Tip Size | #3, #4 |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Overall Length | 6.125 in |
| Shank Type | Offset |
| Tip Type | Phillips® |
| Weight | 0.24 LB |
| EAN or UPC | 662679040024 |
| Tip Size | #3, #4 |
| Shank Material | Alloy Steel |
| Shank Finish | Black Oxide |
| Overall Length | 6.125 in |
| Shank Type | Offset |
| Tip Type | Phillips® |
| Weight | 0.24 LB |
| EAN or UPC | 662679040024 |