- 6 1/4 in Overall Length
- Satin Finish
- Inch
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 30° angle head allows access to difficult to reach fasteners.
- Thin pattern for use on jam nuts, check nuts or lock nuts.
- Short shank allows for use in confined spaces.
| Head Width | 1 11/16 in |
| Finish | Satin |
| Inch/Metric | Inch |
| Overall Length | 6 1/4 in |
| Head Thickness | 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 662679052034 |

