Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Proto® ToolsJ3558

J3558

Satin Service Wrench
Item #105827295
  • 8 1/2 in Overall Length
  • Satin Finish
  • Inch
Proto® ToolsJ3558
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 1/2 in Overall Length
  • Satin Finish
  • Inch

features

  • Satin finish provides corrosion resistance and a slip resistant grip.
  • 30° angle head allows access to difficult to reach fasteners.
  • Thin pattern for use on jam nuts, check nuts or lock nuts.
  • Short shank allows for use in confined spaces.
Inch/Metric Inch
Overall Length 8 1/2 in
Head Thickness 5/16 in
Head Width 3 1/8 in
Finish Satin
Weight 0.75 LB
EAN or UPC 662679052188
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison