- Retaining Ring Plier Set
- 12 Pieces
- External Ring Range 1/4" to 3 11/32"
- Internal Ring Range 3/8" to 3"
| No. of Pieces | 12 |
| Internal Ring Range | 3/8 in to 3 in |
| External Ring Range | 1/4 in to 3 11/32 in |
| Manufacturer Name | Proto� |
| Weight | 5.23 LB |
| EAN or UPC | 662679031541 |

