- Offset Screwdriver
- Keystone Slotted Tip
- 5/16" Tip Width
- 4 7/8" Overall Length
| Tip Type | Keystone Slotted |
| Finish | Black Oxide |
| Shank Material | Alloy Steel |
| Tip Size | 5/16 in |
| Shank Finish | Black Oxide |
| Overall Length | 4.875 in |
| Shank Type | Offset |
| Weight | 0.08 LB |
| EAN or UPC | 662679040062 |

