Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Large Retaining Ring Pliers - Internal/External

J365

Large Retaining Ring Pliers - Internal/External
Item #104173518
  • Retaining Ring Pliers
  • External
  • 3 1/2" to 6 1/2" Shaft Diameter
Large Retaining Ring Pliers - Internal/External
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Retaining Ring Pliers
  • External
  • 3 1/2" to 6 1/2" Shaft Diameter

features

  • Spring loaded ratchet mechanism minimizes operator fatigue by allowing the ring to be compressed or expanded through gradual "moves" and then locks at the desired size without continued pressure on the handles
  • Heavy and large rings are safely and easily controlled
  • Replaceable tips in 0°, 45° and 90° make it possible to remove and install rings in most applications
Overall Length 16.5 in
Shaft Dia. Range (in) 3 1/2" - 6 1/2"
Tip Angle 0 °
Straight Tip Size 0.12 in
Weight 1.98 LB
EAN or UPC 662679031626
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison