- Inch
- 7 Pieces
- 6 Point
features
- Satin finish provides corrosion resistance and a slip-resistant grip.
- Flare nut box end incorporates the TorquePlus™ system.
| Package Type | Pouch |
| Set Includes | 3751T, 3/8 in, 3752T, 7/16 in, 3753T, 1/2 in, 3754T, 9/16 in, 3755T, 5/8 in, 3756T, 11/16 in, 3757T, 3/4 in |
| Finish | Satin |
| Inch/Metric | Inch |
| No. of Pieces | 7 |
| Weight | 2.22 LB |
| EAN or UPC | 662679051242 |

