- Metric
- 5 Pieces
- 12 Point
features
- 12-point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners.
- 60° deep offset helps improve access to deeply recessed fasteners.
- Offset handle helps keep knuckles clear of obstruction to help save time.
- Box ends incorporate the TorquePlus™ system.
| Set Includes | 3707MT, 7 mm x 8 mm, 3709MT, 9 mm x 11 mm, 3710MT, 10 mm x 12 mm, 3713MT, 13 mm x 14 mm, 3715MT, 15 mm x 17 mm |
| Package Type | Pouch |
| Inch/Metric | Metric |
| No. of Pieces | 5 |
| Finish | Satin |
| Weight | 1.27 LB |
| EAN or UPC | 662679051266 |

