- 7 x 8 mm Size
- Metric
- 6 Point
- 5 11/16 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Flare nut box ends incorporate the TorquePlus™ system.
| Finish | Satin |
| Inch/Metric | Metric |
| Overall Length | 5 11/16 in |
| Head Thickness | 19/64 in |
| Weight | 0.15 LB |
| EAN or UPC | 662679126063 |

