- 10 x 12 mm Size
- Metric
- 12 Point
- 6 15/16 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- Flare nut box ends incorporate the TorquePlus™ system.
- 12 point flare nut box end allows for fine indexing, helping to improve speed and access.
- Fits 4, 6 and 12 point fasteners.
| Finish | Satin |
| Head Thickness | 13/32 in |
| Overall Length | 6 15/16 in |
| Inch/Metric | Metric |
| Weight | 0.2 LB |
| EAN or UPC | 662679051396 |

