- Retaining Ring Pliers
- Convertible
- 6" Overall Length
- 3/8" - 9/16" Bore Range
- 0° Tip Angle
features
- Quick change design and a 90° tip angle
- Patented design permits quick change-over to work internal or external rings
- No screws to tighten or come loose
- Spring return to reduce fatigue and facilitate operation
- Air pocket cushion grip spreads loads across the hand increasing comfort
- Fixed tips are precision formed and induction hardened for accurate fit and long wear
| Tip Angle | 90 ° |
| Bore Dia. Range | 3/8" - 9/16" |
| Overall Length | 6 in |
| Straight Tip Size | 0.038 in |
| Weight | 0.19 LB |
| EAN or UPC | 662679032258 |

