Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Retaining Ring Pliers - Convertible

J375

Retaining Ring Pliers - Convertible
Item #105859833
  • Retaining Ring Pliers
  • Convertible
  • 7 3/8" Overall Length
  • 1 1/16" - 1 3/4" Bore Range
  • 90° Tip Angle
Retaining Ring Pliers - Convertible
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Retaining Ring Pliers
  • Convertible
  • 7 3/8" Overall Length
  • 1 1/16" - 1 3/4" Bore Range
  • 90° Tip Angle

features

  • Quick change design and a 90° tip angle
  • Patented design permits quick change-over to work internal or external rings
  • No screws to tighten or come loose
  • Spring return to reduce fatigue and facilitate operation
  • Air pocket cushion grip spreads loads across the hand increasing comfort
  • Fixed tips are precision formed and induction hardened for accurate fit and long wear
Straight Tip Size 0.07 in
Tip Angle 45 °
Overall Length 7.375 in
Bore Dia. Range 1 1/16" - 1 3/4"
Weight 0.29 LB
EAN or UPC 662679031688
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison