- 1/2 in Size
- Inch
- 6 Point
- 6 7/16 in Overall Length
features
- Satin finish provides corrosion resistance and a slip-resistant grip.
- Flare nut box end incorporates the TorquePlus™ system.
| Open End Width | 31/32 in |
| Box End Width | 1 1/32 in |
| Overall Length | 6 7/16 in |
| Finish | Satin |
| Box End Thickness | 13/32 in |
| No. of Points | 6 |
| Family Name | TorquePlus™ Satin Flare Nut Combination Wrench |
| Inch/Metric | Inch |
| Open End Thickness | 3/8 in |
| Wrench Type | Open End, Flare Nut |
| Head Thickness | 3/8 in |
| Weight | 0.21 LB |
| EAN or UPC | 662679050689 |

