- 9/16 in Size
- Inch
- 6 Point
- 6 15/16 in Overall Length
features
- Satin finish provides corrosion resistance and a slip-resistant grip.
- Flare nut box end incorporates the TorquePlus™ system.
| Finish | Satin |
| Open End Thickness | 7/16 in |
| Box End Width | 1 11/64 in |
| No. of Points | 6 |
| Family Name | TorquePlus™ Satin Flare Nut Combination Wrench |
| Wrench Type | Open End, Flare Nut |
| Inch/Metric | Inch |
| Open End Width | 1 3/64 in |
| Box End Thickness | 15/32 in |
| Overall Length | 6 15/16 in |
| Head Thickness | 7/16 in |
| Weight | 0.26 LB |
| EAN or UPC | 662679050696 |

