- 11/16 in Size
- Inch
- 12 Point
- 8 11/16 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 12 point flare nut box end allows for fine indexing, helping to improve speed and access.
- Fits 4, 6 and 12 point fasteners.
- Flare nut box end incorporates the TorquePlus™ system.
| Inch/Metric | Inch |
| Finish | Satin |
| Overall Length | 8 11/16 in |
| Head Thickness | 1/2 in |
| Weight | 0.42 LB |
| EAN or UPC | 662679051310 |

