- 3/4 in Size
- Inch
- 12 Point
- 9 3/16 in Overall Length
features
- Satin finish provides corrosion resistance and a slip resistant grip.
- 12 point flare nut box end allows for fine indexing, helping to improve speed and access.
- Fits 4, 6 and 12 point fasteners.
- Flare nut box end incorporates the TorquePlus™ system.
| Head Thickness | 1/2 in |
| Inch/Metric | Inch |
| Overall Length | 9 3/16 in |
| Finish | Satin |
| Weight | 0.46 LB |
| EAN or UPC | 662679051327 |

